Zoro Homepage

12 in Sweep Face Broom Head, Stiff, Synthetic, White

  • Mfr # 29155

  • Zoro # G4642477


product price: $34.99
/ea

Key Features

Bristle Type
Synthetic
Sweep Face
12 in
Bristle Length
4 in
Bristle Material
PET
Block Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29155
Zoro #
G4642477
UPC #
-
Country of Origin
Denmark

Dimensions

Bristle Length
4 in
Broom Handle Length
No Handle
Broom Handle Diameter
No Handle
Block Depth
2 7/8 in
Block Width
12 3/4 in

Description

Floor Broom Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Multi-Surface, Sweep Face 12 in, Bristle Length 4 in, Bristle Material PET, Bristle Color White, Block Material Polypropylene, Bristle Firmness Stiff, Connection Thread Type European, Chemical Resistant Yes, Block Depth 2 7/8 in, Block Width 12 3/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Block Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.