12 in Sweep Face Push Broom, Medium, Red
Mfr # 31664/29624
Zoro # G910934720
product price: $62.89
/eaKey Features
Sweep Face
12 in
Bristle Length
3 1/8 in
Bristle Material
Polyester
Block Material
Polypropylene
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31664/29624
Zoro #
G910934720
UPC #
-
Country of Origin
Denmark
Dimensions
Bristle Length
3 1/8 in
Block Width
12 1/4 in
Broom Handle Length
59 in
Broom Handle Diameter
1 1/4 in
Block Depth
1 7/8 in
Details
Sweep Face
12 in
Bristle Material
Polyester
Bristle Color
Red
Block Material
Polypropylene
Handle Color
Red
Item
Push Broom
For Surface Texture
Multi-Surface
Bristle Firmness
Medium
Block Color
Red
Broom Handle Material
Polypropylene
Chemical Resistant
Yes
Connection Thread Type
European
Handle Finish
Matte
Handle Tip Material
Polypropylene
Handle Connection Type
Threaded
Description
Push Broom, Broom Type Push Broom, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 12 in, Bristle Length 3 1/8 in, Bristle Color Red, Block Material Polypropylene, Handle Length 59 in, Handle Material Polypropylene, Handle Color Red, Handle Connection Type Threaded, Chemical Resistant Yes, Features Not Applicable, Handle Finish Matte, Tool Type Broom, Block Depth 1 7/8 in, Block Width 12 1/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.