Zoro Homepage

13" Blue Bench Brush, Polyester

  • Mfr # 45823

  • Zoro # G3871944


product price: $18.85
/ea

Key Features

Brush Type
Dusting Brush
Bristle Firmness
Soft
Brush Length
13 in
Handle Length
13 in
Handle Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45823
Zoro #
G3871944
UPC #
-
Country of Origin
Denmark

Dimensions

Brush Length
13 in
Handle Length
13 in
Brush Width
1 13/32 in
Bristle Length
1 5/8 in
Overall Length
13 in
Trim Length
2 in

Details

Brush Type
Dusting Brush
Bristle Firmness
Soft
Bristle Color
Blue
Handle Color
Blue
Bristle Material
Polyester
Handle Material
Plastic
Brush Handle Style
Block
Item
Bench Brush
Color Coding System
Yes
Temperature Resistant
Yes
Acid Resistant
Yes
Color
Blue
Chemical Resistant
Yes
Features
11 in Length; 1-13/64 in Width; 3-45/64 in Height; Maximum Temperature is 250 Degrees F; Block Material is Polypropylene
Application
Brushing away fine particles
Bristle Type
Synthetic
Sweep Face
1 3/8 in
Minimum Temperature
-20 Degrees C
Handle Style
Ergonomic

Description

Bench Brush, Bristle Firmness Soft, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Plastic, Brush Length 13 in, Handle Length 13 in, Bristle Color Blue, Overall Length 11 in, Chemical Resistant Yes, Bristle Length 1 5/8 in, Brush Type Dusting Brush, Handle Color Blue, Sweep Face 1 3/8 in, Minimum Temperature -20 Degrees C, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.