Zoro Homepage

13" Green Bench Brush, Polyester

  • Mfr # 45822

  • Zoro # G3871987


product price: $18.85
/ea

Key Features

Brush Type
Dusting Brush
Bristle Firmness
Soft
Brush Length
13 in
Handle Length
13 in
Handle Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45822
Zoro #
G3871987
UPC #
-
Country of Origin
Denmark

Dimensions

Brush Length
13 in
Handle Length
13 in
Brush Width
1 13/32 in
Bristle Length
1 5/8 in
Trim Length
2 in
Overall Length
13 in

Details

Brush Type
Dusting Brush
Bristle Firmness
Soft
Bristle Color
Green
Handle Color
Green
Bristle Material
Polyester
Handle Material
Plastic
Brush Handle Style
Block
Item
Bench Brush
Acid Resistant
Yes
Features
11 in Length; 1-13/64 in Width; 3-45/64 in Height; Soft Bristle; Maximum Temperature is 250 Degrees F; Block Material is Polypropylene
Color
Green
Temperature Resistant
Yes
Color Coding System
Yes
Chemical Resistant
Yes
Application
Brushing away fine particles
Sweep Face
1 3/8 in
Handle Style
Ergonomic
Minimum Temperature
-20 Degrees C

Description

Bench Brush, Bristle Firmness Soft, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Plastic, Brush Length 13 in, Handle Length 13 in, Bristle Color Green, Overall Length 11 in, Chemical Resistant Yes, Bristle Length 1 5/8 in, Brush Type Dusting Brush, Handle Color Green, Sweep Face 1 3/8 in, Minimum Temperature -20 Degrees C, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.