1310mm Color Coded Handle, 1 1/4 in Dia, Orange, Aluminum
Mfr # 29357
Zoro # G4282722
product price: $28.69
/eaKey Features
Handle Length
51 in
Handle Material
Aluminum
Handle Diameter
1 1/4 in
Handle Color
Orange
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29357
Zoro #
G4282722
UPC #
-
Country of Origin
Denmark
Dimensions
Handle Length
51 in
Handle Diameter
1 1/4 in
Broom Handle Length
51 in
Length
1310mm
Dia.
1-1/4"
Overall Length
51"
Maximum Length
51 in
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 51 in, Handle Diameter 1 1/4 in, Handle Color Orange, Handle Tip Material Polypropylene, Maximum Length 51 in, Handle Style Fixed, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, FDA Compliant Yes, Product Type Color Coded Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.