Zoro Homepage

16 in Sweep Face Push Broom, Medium, White

  • Mfr # 31795/29625

  • Zoro # G910934737


product price: $60.89
/ea

Key Features

Sweep Face
16 in
Bristle Length
2 1/4 in
Bristle Material
Polyester
Block Material
Polypropylene
Handle Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31795/29625
Zoro #
G910934737
UPC #
-
Country of Origin
Denmark

Dimensions

Bristle Length
2 1/4 in
Broom Handle Length
59 in
Broom Handle Diameter
1 1/4 in
Block Width
16 1/2 in
Block Depth
2 3/4 in

Details

Sweep Face
16 in
Bristle Material
Polyester
Bristle Color
White
Block Material
Polypropylene
Handle Color
White
Item
Push Broom
Bristle Firmness
Medium
For Surface Texture
Semi-Smooth
Chemical Resistant
Yes
Block Color
White
Broom Handle Material
Polypropylene
Connection Thread Type
European
Handle Finish
Matte
Handle Tip Material
Polypropylene
Handle Connection Type
Threaded

Description

Push Broom, Broom Type Push Broom, Bristle Material Polyester, For Surface Texture Semi-Smooth, Sweep Face 16 in, Bristle Length 2 1/4 in, Bristle Color White, Block Material Polypropylene, Handle Length 59 in, Handle Material Polypropylene, Handle Color White, Handle Connection Type Threaded, Chemical Resistant Yes, Features Not Applicable, Handle Finish Matte, Tool Type Broom, Block Depth 2 3/4 in, Block Width 16 1/2 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.