2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Green, Plastic
Mfr # 42372
Zoro # G3871743
product price: $6.15
/eaKey Features
Brush Type
Dish Brush
Bristle Firmness
Medium
Brush Length
3 1/8 in
Handle Length
8 in
Handle Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42372
Zoro #
G3871743
UPC #
689999506641
Country of Origin
Denmark
Dimensions
Brush Length
3 1/8 in
Handle Length
8 in
Brush Width
2 25/64 in
Bristle Length
1 in
Overall Length
10 1/2 in
Trim Length
1 in
Head Width
2 3/8 in
Description
Dish Brush, Bristle Firmness Medium, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Plastic, Brush Length 3 1/8 in, Handle Length 8 in, Head Width 2 3/8 in, Bristle Color Green, Overall Length 10 3/4 in, Chemical Resistant Yes, Bristle Length 1 in, Brush Type Dish Brush, Features Hanging Hole, Handle Color Green, Surface Type Dry, Wet, Grip Style Raised, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.