2 5/8 in W Scrub Brush, Stiff, 6 7/8 in L Handle, 6 7/8 in L Brush, Green, Polypropylene
Mfr # 38912
Zoro # G207466620
product price:Â $34.99
/eaKey Features
Brush Type
Hand Brush
Bristle Firmness
Stiff
Brush Length
6 7/8 in
Handle Length
6 7/8 in
Bristle Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38912
Zoro #
G207466620
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
6 7/8 in
Handle Length
6 7/8 in
Brush Width
2 5/8 in
Bristle Length
1 1/2 in
Head Width
2 5/8 in
Overall Length
6 7/8 in
Details
Brush Type
Hand Brush
Bristle Firmness
Stiff
Bristle Color
Green
Bristle Material
Polyester
Handle Material
Polypropylene
Item
Scrub Brush
Minimum Temperature
-20 Degrees C
Features
For Surface Texture
Smooth
Handle Style
Ergonomic
Head Material
Polypropylene
Chemical Resistant
Yes
Antimicrobial
Yes
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Polypropylene, Brush Length 6 7/8 in, Handle Length 6 7/8 in, Head Width 2 5/8 in, Bristle Color Green, Overall Length 6 7/8 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Hand Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.