2 5/8 in W Scrub Brush, Stiff, 6 7/8 in L Handle, 6 7/8 in L Brush, Red, Polypropylene
Mfr # 38914
Zoro # G107466614
product price: $34.99
/eaKey Features
Brush Type
Hand Brush
Bristle Firmness
Stiff
Brush Length
6 7/8 in
Handle Length
6 7/8 in
Bristle Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38914
Zoro #
G107466614
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
6 7/8 in
Handle Length
6 7/8 in
Brush Width
2 5/8 in
Bristle Length
1 1/2 in
Overall Length
6 7/8 in
Head Width
2 5/8 in
Details
Brush Type
Hand Brush
Bristle Firmness
Stiff
Bristle Color
Red
Bristle Material
Polyester
Handle Material
Polypropylene
Item
Scrub Brush
Minimum Temperature
-20 Degrees C
Chemical Resistant
Yes
For Surface Texture
Smooth
Features
Antimicrobial
Yes
Head Material
Polypropylene
Handle Style
Ergonomic
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Polypropylene, Brush Length 6 7/8 in, Handle Length 6 7/8 in, Head Width 2 5/8 in, Bristle Color Red, Overall Length 6 7/8 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Hand Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.