2 5/8 in W Scrub Brush, Stiff, 6 7/8 in L Handle, 6 7/8 in L Brush, Yellow, Polypropylene
Mfr # 38916
Zoro # G907466616
product price:Â $34.99
/eaKey Features
Brush Type
Hand Brush
Bristle Firmness
Stiff
Brush Length
6 7/8 in
Handle Length
6 7/8 in
Bristle Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38916
Zoro #
G907466616
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
6 7/8 in
Handle Length
6 7/8 in
Brush Width
2 5/8 in
Bristle Length
1 1/2 in
Head Width
2 5/8 in
Overall Length
6 7/8 in
Details
Brush Type
Hand Brush
Bristle Firmness
Stiff
Bristle Color
Yellow
Bristle Material
Polyester
Handle Material
Polypropylene
Item
Scrub Brush
Features
Head Material
Polypropylene
For Surface Texture
Smooth
Minimum Temperature
-20 Degrees C
Chemical Resistant
Yes
Handle Style
Ergonomic
Antimicrobial
Yes
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Polypropylene, Brush Length 6 7/8 in, Handle Length 6 7/8 in, Head Width 2 5/8 in, Bristle Color Yellow, Overall Length 6 7/8 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Hand Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.