24 in Sweep Face Broom Head, Soft/Stiff Combination, Blue
Mfr # 31953
Zoro # G410953894
product price: $43.59
/eaKey Features
Sweep Face
24 in
Bristle Length
2 3/8 in
Bristle Material
Polyester
Block Material
Polypropylene
Handle Color
No Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31953
Zoro #
G410953894
UPC #
-
Country of Origin
Denmark
Dimensions
Bristle Length
2 3/8 in
Block Width
24 3/8 in
Broom Handle Length
24 in
Block Depth
3 1/8 in
Details
Sweep Face
24 in
Bristle Material
Polyester
Bristle Color
Blue
Block Material
Polypropylene
Handle Color
No Handle
Item
Broom Head
Chemical Resistant
Yes
Broom Handle Material
No Handle
For Surface Texture
Multi-Surface
Features
Flared Bristles Reach Into Corners and Wall Junctions, More Densely Packed Bristles to Sweep Fine and Larger Debris
Block Color
Blue
Bristle Firmness
Soft/Stiff Combination
Handle Connection Type
Threaded
Connection Thread Type
European
Description
Heavy-Duty Broom Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Multi-Surface, Sweep Face 24 in, Bristle Length 2 3/8 in, Bristle Material Polyester, Bristle Color Blue, Block Material Polypropylene, Bristle Firmness Soft/Stiff Combination, Connection Thread Type European, Chemical Resistant Yes, Features Flared Bristles Reach Into Corners and Wall Junctions, More Densely Packed Bristles to Sweep Fine and Larger Debris, Block Depth 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.