Zoro Homepage

24 in Sweep Face Broom Head, Soft/Stiff Combination, Gray

  • Mfr # 319588

  • Zoro # G210953889


product price: $43.59
/ea

Key Features

Sweep Face
24 in
Bristle Length
2 3/8 in
Bristle Material
Polyester
Block Material
Polypropylene
Handle Color
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319588
Zoro #
G210953889
UPC #
-
Country of Origin
Denmark

Dimensions

Bristle Length
2 3/8 in
Block Width
24 3/8 in
Broom Handle Length
24 in
Block Depth
3 1/8 in

Details

Sweep Face
24 in
Bristle Material
Polyester
Bristle Color
Gray
Block Material
Polypropylene
Handle Color
No Handle
Item
Broom Head
Bristle Firmness
Soft/Stiff Combination
For Surface Texture
Multi-Surface
Broom Handle Material
No Handle
Block Color
Gray
Chemical Resistant
Yes
Features
Flared Bristles Reach Into Corners and Wall Junctions, More Densely Packed Bristles to Sweep Fine and Larger Debris
Handle Connection Type
Threaded
Connection Thread Type
European

Description

Heavy-Duty Broom Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Multi-Surface, Sweep Face 24 in, Bristle Length 2 3/8 in, Bristle Material Polyester, Bristle Color Gray, Block Material Polypropylene, Bristle Firmness Soft/Stiff Combination, Connection Thread Type European, Chemical Resistant Yes, Features Flared Bristles Reach Into Corners and Wall Junctions, More Densely Packed Bristles to Sweep Fine and Larger Debris, Block Depth 3 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.