24 in Sweep Face Broom Head, Soft/Stiff Combination, Red
Mfr # 31954
Zoro # G510953893
product price: $43.59
/eaKey Features
Sweep Face
24 in
Bristle Length
2 3/8 in
Bristle Material
Polyester
Block Material
Polypropylene
Handle Color
No Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31954
Zoro #
G510953893
UPC #
-
Country of Origin
Denmark
Dimensions
Bristle Length
2 3/8 in
Block Width
24 3/8 in
Broom Handle Length
24 in
Block Depth
3 1/8 in
Details
Sweep Face
24 in
Bristle Material
Polyester
Bristle Color
Red
Block Material
Polypropylene
Handle Color
No Handle
Item
Broom Head
For Surface Texture
Multi-Surface
Block Color
Red
Bristle Firmness
Soft/Stiff Combination
Broom Handle Material
No Handle
Chemical Resistant
Yes
Features
Flared Bristles Reach Into Corners and Wall Junctions, More Densely Packed Bristles to Sweep Fine and Larger Debris
Handle Connection Type
Threaded
Connection Thread Type
European
Description
Heavy-Duty Broom Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Multi-Surface, Sweep Face 24 in, Bristle Length 2 3/8 in, Bristle Material Polyester, Bristle Color Red, Block Material Polypropylene, Bristle Firmness Soft/Stiff Combination, Connection Thread Type European, Chemical Resistant Yes, Features Flared Bristles Reach Into Corners and Wall Junctions, More Densely Packed Bristles to Sweep Fine and Larger Debris, Block Depth 3 1/8 in, Block Width 24 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.