Zoro Homepage

24 in Sweep Face Broom Head, Soft/Stiff Combination, White

  • Mfr # 31955

  • Zoro # G210953896


product price: $43.59
/ea

Key Features

Sweep Face
24 in
Bristle Length
2 3/8 in
Bristle Material
Polyester
Block Material
Polypropylene
Handle Color
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31955
Zoro #
G210953896
UPC #
-
Country of Origin
Denmark

Dimensions

Bristle Length
2 3/8 in
Broom Handle Length
24 in
Block Width
24 3/8 in
Block Depth
3 1/8 in

Details

Sweep Face
24 in
Bristle Material
Polyester
Bristle Color
White
Block Material
Polypropylene
Handle Color
No Handle
Item
Broom Head
Block Color
White
For Surface Texture
Multi-Surface
Broom Handle Material
No Handle
Features
Flared Bristles Reach Into Corners and Wall Junctions, More Densely Packed Bristles to Sweep Fine and Larger Debris
Bristle Firmness
Soft/Stiff Combination
Chemical Resistant
Yes
Handle Connection Type
Threaded
Connection Thread Type
European

Description

Heavy-Duty Broom Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Multi-Surface, Sweep Face 24 in, Bristle Length 2 3/8 in, Bristle Material Polyester, Bristle Color White, Block Material Polypropylene, Bristle Firmness Soft/Stiff Combination, Connection Thread Type European, Chemical Resistant Yes, Features Flared Bristles Reach Into Corners and Wall Junctions, More Densely Packed Bristles to Sweep Fine and Larger Debris, Block Depth 3 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.