24 in Sweep Face Push Broom, Soft, Black
Mfr # 31999/29629
Zoro # G610934785
product price: $81.59
/ea
Free Shipping & Returns
Key Features
Sweep Face
24 in
Bristle Length
2 1/4 in
Bristle Material
Polyester
Block Material
Polypropylene
Handle Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31999/29629
Zoro #
G610934785
UPC #
-
Country of Origin
Denmark
Dimensions
Bristle Length
2 1/4 in
Broom Handle Diameter
1 1/4 in
Broom Handle Length
59 in
Block Width
23 1/2 in
Block Depth
2 3/4 in
Details
Sweep Face
24 in
Bristle Material
Polyester
Bristle Color
Black
Block Material
Polypropylene
Handle Color
Black
Item
Push Broom
Broom Handle Material
Polypropylene
Bristle Firmness
Soft
Chemical Resistant
Yes
Block Color
Black
For Surface Texture
Smooth
Handle Finish
Matte
Handle Tip Material
Polypropylene
Connection Thread Type
European
Handle Connection Type
Threaded
Description
Push Broom, Broom Type Push Broom, Bristle Material Polyester, For Surface Texture Smooth, Sweep Face 24 in, Bristle Length 2 1/4 in, Bristle Color Black, Block Material Polypropylene, Handle Length 59 in, Handle Material Polypropylene, Handle Color Black, Handle Connection Type Threaded, Chemical Resistant Yes, Features Not Applicable, Handle Finish Matte, Tool Type Broom, Block Depth 2 3/4 in, Block Width 23 1/2 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.