24 in Sweep Face Push Broom, Soft, Green
Mfr # 31992/29622
Zoro # G210934888
product price: $81.59
/ea
Free Shipping & Returns
Key Features
Sweep Face
24 in
Bristle Length
2 1/4 in
Bristle Material
Polyester
Block Material
Polypropylene
Handle Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31992/29622
Zoro #
G210934888
UPC #
-
Country of Origin
Denmark
Dimensions
Bristle Length
2 1/4 in
Broom Handle Length
59 in
Block Width
23 1/2 in
Broom Handle Diameter
1 1/4 in
Block Depth
2 3/4 in
Details
Sweep Face
24 in
Bristle Material
Polyester
Bristle Color
Green
Block Material
Polypropylene
Handle Color
Green
Item
Push Broom
Broom Handle Material
Polypropylene
Block Color
Green
For Surface Texture
Smooth
Chemical Resistant
Yes
Bristle Firmness
Soft
Handle Tip Material
Polypropylene
Connection Thread Type
European
Handle Connection Type
Threaded
Handle Finish
Matte
Description
Push Broom, Broom Type Push Broom, Bristle Material Polyester, For Surface Texture Smooth, Sweep Face 24 in, Bristle Length 2 1/4 in, Bristle Color Green, Block Material Polypropylene, Handle Length 59 in, Handle Material Polypropylene, Handle Color Green, Handle Connection Type Threaded, Chemical Resistant Yes, Features Not Applicable, Handle Finish Matte, Tool Type Broom, Block Depth 2 3/4 in, Block Width 23 1/2 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.