Zoro Homepage

24 in Sweep Face Push Broom, Soft/Stiff Combination, Black

  • Mfr # 31949/29629

  • Zoro # G710934876


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Sweep Face
24 in
Bristle Length
2 3/8 in
Bristle Material
Polyester
Block Material
Polypropylene
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31949/29629
Zoro #
G710934876
UPC #
-
Country of Origin
Denmark

Dimensions

Bristle Length
2 3/8 in
Broom Handle Length
59 in
Block Width
23 1/2 in
Broom Handle Diameter
1 1/4 in
Block Depth
2 3/4 in

Details

Sweep Face
24 in
Bristle Material
Polyester
Bristle Color
Black
Block Material
Polypropylene
Handle Color
Black
Item
Push Broom
For Surface Texture
Multi-Surface
Features
Combo Bristles
Broom Handle Material
Polypropylene
Chemical Resistant
Yes
Bristle Firmness
Soft/Stiff Combination
Block Color
Black
Handle Tip Material
Polypropylene
Connection Thread Type
European
Handle Finish
Matte
Handle Connection Type
Threaded

Description

Push Broom, Broom Type Push Broom, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 24 in, Bristle Length 2 3/8 in, Bristle Color Black, Block Material Polypropylene, Handle Length 59 in, Handle Material Polypropylene, Handle Color Black, Handle Connection Type Threaded, Chemical Resistant Yes, Features Combo Bristles, Handle Finish Matte, Tool Type Broom, Block Depth 2 3/4 in, Block Width 23 1/2 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.