24 in Sweep Face Push Broom, Soft/Stiff Combination, Red
Mfr # 31944/29624
Zoro # G710934753
product price: $88.39
/ea
Free Shipping & Returns
Key Features
Sweep Face
24 in
Bristle Length
2 3/8 in
Bristle Material
Polyester
Block Material
Polypropylene
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31944/29624
Zoro #
G710934753
UPC #
-
Country of Origin
Denmark
Dimensions
Bristle Length
2 3/8 in
Block Width
23 1/2 in
Broom Handle Diameter
1 1/4 in
Broom Handle Length
59 in
Block Depth
2 3/4 in
Details
Sweep Face
24 in
Bristle Material
Polyester
Bristle Color
Red
Block Material
Polypropylene
Handle Color
Red
Item
Push Broom
Block Color
Red
Chemical Resistant
Yes
For Surface Texture
Multi-Surface
Broom Handle Material
Polypropylene
Features
Combo Bristles
Bristle Firmness
Soft/Stiff Combination
Handle Tip Material
Polypropylene
Handle Finish
Matte
Connection Thread Type
European
Handle Connection Type
Threaded
Description
Push Broom, Broom Type Push Broom, Bristle Material Polyester, For Surface Texture Multi-Surface, Sweep Face 24 in, Bristle Length 2 3/8 in, Bristle Color Red, Block Material Polypropylene, Handle Length 59 in, Handle Material Polypropylene, Handle Color Red, Handle Connection Type Threaded, Chemical Resistant Yes, Features Combo Bristles, Handle Finish Matte, Tool Type Broom, Block Depth 2 3/4 in, Block Width 23 1/2 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.