3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 19 9/10 in L Brush, Black
Mfr # 53769
Zoro # G1854785
product price:Â $8.89
/eaKey Features
Bristle Firmness
Medium
Brush Length
19 9/10 in
Handle Length
14 in
Handle Color
Blue
Bristle Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53769
Zoro #
G1854785
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
19 9/10 in
Handle Length
14 in
Brush Width
3/4"
Bristle Length
1/2 in
Trim Length
1/2 in
Brush Dia.
9/10 in
Overall Length
19 9/10 in
Brush Diameter
0.9 in
Details
Bristle Firmness
Medium
Bristle Color
Black
Handle Color
Blue
Bristle Material
Polyester
Handle Material
Polypropylene, Stainless Steel
Brush Handle Style
Long Handle
Item
Tube and Valve Brush
Color Coding System
Yes
Features
19-29/32 in Length; 29/32 in Diameter; Maximum Temperature is 250 Degrees F; Medium Bristle
Acid Resistant
Yes
Chemical Resistant
Yes
Application
Pipes and Tubes
Temperature Resistant
Yes
Handle Style
Straight
Grip Style
Smooth
Description
Tube and Valve Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Stainless Steel, Brush Diameter 0.9 in, Brush Length 19 7/8 in, Handle Length 14 in, Bristle Color Black, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 1/2 in, Brush Width 3/4 In., Color Coding System Yes, FDA Compliant Yes, Grip Style Smooth, Handle Color Blue, Overall Length 19 7/8 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.