Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/2"L Black Hand and Nail Brush

  • Mfr # 64409

  • Zoro # G3878086


product price: $7.69
/ea

Key Features

Brush Type
Hand Scrub Brush, Nail Brush
Bristle Firmness
Stiff
Bristle Color
Black
Brush Length
4 1/2 in
Handle Length
4 57/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64409
Zoro #
G3878086
UPC #
-
Country of Origin
Denmark

Dimensions

Brush Length
4 1/2 in
Handle Length
4 57/64 in
Brush Width
1 57/64 in
Bristle Length
5/8 in
Overall Length
4 57/64 in
Trim Length
45/64 in
Head Width
1 7/8 in

Details

Brush Type
Hand Scrub Brush, Nail Brush
Bristle Firmness
Stiff
Bristle Color
Black
Handle Color
Black
Bristle Material
Polyester
Handle Material
Plastic
Brush Handle Style
Block
Item
Hand and Nail Brush
Acid Resistant
Yes
FDA Compliant
Yes
Features
4-29/32 in Length; 1-29/32 in Width; 1-1/2 in Height; Maximum Temperature is 250 Degrees F; Block Material is Polypropylene
Temperature Resistant
Yes
Color
Black
Chemical Resistant
Yes
Color Coding System
Yes
Application
Wet
Surface Type
Wet
Head Shape
Angled

Description

Hand and Nail Brush, Bristle Firmness Stiff, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 1/2 in, Handle Length 4 7/8 in, Head Width 1 7/8 in, Bristle Color Black, Overall Length 4 7/8 in, Chemical Resistant Yes, Bristle Length 5/8 in, Brush Type Hand Scrub Brush, Nail Brush, Features Hanging Hole, Handle Color Black, Surface Type Wet, Head Shape Angled, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.