59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, Blue, Plastic
Mfr # 41973
Zoro # G1872012
product price: $17.19
/eaKey Features
Brush Type
Wand Brush
Bristle Firmness
Medium
Brush Length
2 9/25 in
Handle Length
17 in
Handle Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41973
Zoro #
G1872012
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
2 9/25 in
Handle Length
17 in
Brush Width
59/100 in
Bristle Length
1 5/8 in
Overall Length
23 31/50 in
Trim Length
1 3/5 in
Head Width
5/8 in
Details
Brush Type
Wand Brush
Bristle Firmness
Medium
Bristle Color
Blue
Handle Color
Blue
Bristle Material
Polyester
Handle Material
Plastic
Item
Wand Brush
Color Coding System
Yes
Features
Clean all the Way to the End of Narrow Spaces, Easy-Grip Slim Handle
Chemical Resistant
Yes
Temperature Resistant
Yes
Handle Style
Straight
Description
Wand Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 2 3/8 in, Handle Length 17 in, Head Width 5/8 in, Bristle Color Blue, Overall Length 23 5/8 in, Chemical Resistant Yes, Bristle Length 1 5/8 in, Brush Type Wand Brush, Features Clean Narrow Spaces, Easy-Grip Handle, Handle Color Blue, Temperature Resistant Yes, FDA Compliant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.