61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Red, Aluminum/Plastic
Mfr # 29754
Zoro # G4743085
product price: $66.15
/eaKey Features
Connection Type
Threaded
Handle Length
64 to 115"
Handle Material
Aluminum/Plastic
Handle Diameter
1 1/4 in
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29754
Zoro #
G4743085
UPC #
-
Country of Origin
Denmark
Dimensions
Handle Length
64 to 115"
Handle Diameter
1 1/4 in
Dia.
1-1/4"
Length
61-4/5" to 112-1/2"
Minimum Telescoping Length
62 in
Maximum Telescoping Length
109 in
Pole Diameter
1 1/4 in
Description
Telescopic Handle, Connection Type Threaded, Material Anodized Aluminum/Polypropylene, Minimum Telescoping Length 62 in, Maximum Telescoping Length 109 in, Connection Thread Type European, Handle Diameter 1 1/4 in, Grip Material Polypropylene, Grip Style Ergonomic, Color Red, Color Coding System Yes, Pole Diameter 1 1/4 in, Product Type Telescopic Handle, Series Vikan, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.