Zoro Homepage

7"L Green Scrub Brush

  • Mfr # 35872

  • Zoro # G3928522


product price: $10.99
/ea

Key Features

Brush Type
Scrub Brush
Bristle Firmness
Medium
Brush Length
6 1/2 in
Handle Length
6 1/2 in
Handle Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35872
Zoro #
G3928522
UPC #
-
Country of Origin
Denmark

Dimensions

Brush Length
6 1/2 in
Handle Length
6 1/2 in
Brush Width
1 3/4 in
Bristle Length
1 in
Overall Length
7 in
Trim Length
1 in
Head Width
1 3/4 in

Details

Brush Type
Scrub Brush
Bristle Firmness
Medium
Bristle Color
Green
Handle Color
Green
Bristle Material
Polyester
Handle Material
Plastic
Brush Handle Style
Block
Item
Scrub Brush
Acid Resistant
Yes
Temperature Resistant
Yes
Color Coding System
Yes
FDA Compliant
Yes
Color
Green
Chemical Resistant
Yes
Features
6-13/32 in Length; 1-45/64 in Width; 1-13/32 in Height; Block Material is Polypropylene
Application
Dry, Wet
Handle Style
Straight
Head Shape
Angled
Surface Type
Dry, Wet

Description

Scrub Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 6 1/2 in, Handle Length 6 1/2 in, Head Width 1 3/4 in, Bristle Color Green, Overall Length 6 3/8 in, Chemical Resistant Yes, Bristle Length 1 in, Brush Type Hand Scrub Brush, Features Hanging Hole, Handle Color Green, Surface Type Dry, Wet, Head Shape Angled, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.