9-1/4"L Green Scrub Brush
Mfr # 70672
Zoro # G3872005
product price: $55.59
/eaKey Features
Brush Type
Scrub Brush
Bristle Firmness
Soft
Brush Length
9 1/4 in
Handle Color
Green
Bristle Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70672
Zoro #
G3872005
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
9 1/4 in
Brush Width
2 3/4 in
Bristle Length
1 1/2 in
Trim Length
1 1/2 in
Overall Length
9 1/4 in
Head Width
2 3/4 in
Details
Brush Type
Scrub Brush
Bristle Firmness
Soft
Bristle Color
Green
Handle Color
Green
Bristle Material
Polyester
Brush Handle Style
Replacement Brush Head
Item
Scrub Brush Head
Color
Green
Chemical Resistant
Yes
Color Coding System
Yes
Features
9-1/4 in Length; 2-3/4 in Width; 5-1/2 in Height; Block Material is Polypropylene
Temperature Resistant
Yes
Acid Resistant
Yes
Handle Connection Type
Threaded
Tool Type
Scrub Brush Head
Connection Thread Type
European
Description
Scrub Brush Head, Tool Type Scrub Brush Head, Bristle Material Polyester, Brush Length 9 1/4 in, Bristle Firmness Soft, Bristle Color Green, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 1/2 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.