Zoro Homepage

9 in Pad Holder, Green, Polypropylene

  • Mfr # 55002

  • Zoro # G4742936


product price: $34.89
/ea

Key Features

Handle Material
Polypropylene
Handle Color
Green
Width
3 3/4 in
Length
9 in
Material
Nylon/Polypropylene/Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55002
Zoro #
G4742936
UPC #
-
Country of Origin
Lithuania

Dimensions

Width
3 3/4 in
Length
9 in
Overall Length
9 1/8 in
Overall Width
3 3/4 in

Details

Handle Material
Polypropylene
Handle Color
Green
Item
Pad Holder
Color
Green
Material
Nylon/Polypropylene/Stainless Steel
Series
5500
Features
Revolving Neck
Product Type
Swivel Pad Holder
Standards
EU Regulation, FDA Compliant, FDA Regulation, REACH Regulation
Compatible with Manufacturer Part Number
5523-10PK, 5524-10PK, 5525-10PK

Description

Pad Holder, Overall Length 9 1/8 in, Overall Width 3 3/4 in, Material Nylon/Polypropylene/Stainless Steel, Color Green, Compatible with Manufacturer Part Number 5523-10PK, 5524-10PK, 5525-10PK, Compatible Grainger Part Number 3LFV1, 3LFV3, 3LFV5, Features Revolving Neck, Includes Not Applicable, Product Type Swivel Pad Holder, Series 5500, Standards EU Regulation, FDA Compliant, FDA Regulation, REACH Regulation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.