Zoro Homepage

Bench Scrap, Metal Detect, Gry, 5-1/2x3-1/2

  • Mfr # 6959MD5

  • Zoro # G4793162


product price: $7.29
/ea

Key Features

Overall Length
3 3/8 in
Blade Width
5 1/4 in
Handle Material
Polypropylene
Blade Material
Polypropylene
Blade Length
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6959MD5
Zoro #
G4793162
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 3/8 in
Blade Width
5 1/4 in
Blade Length
3 3/8 in
Overall Height
3 3/8 in

Details

Item
Bench Scraper
Color
Gray
Handle Material
Polypropylene
Blade Material
Polypropylene
Features
Metal Detectable
Scraper Design
1-Piece
Working Temp.
-22 Degrees to 176 Degrees F
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Metal Detectable
Yes
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Mini Bench Scraper
Autoclavable
Yes
Maximum Dishwasher Temperature
199 Degrees F
Perforation
Solid
Maximum Autoclave Temperature
250 Degrees F
Halal/Kosher
Halal, Kosher
Maximum Temperature
181 Degrees F
Handle Included
No
NSF Certified
No

Description

Bench Scraper, Halal/Kosher Halal, Kosher, Product Type Mini Bench Scraper, Autoclavable Yes, Blade Length 5 1/4 in, Blade Material Polypropylene, Blade Width 1/4 in, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 181 Degrees F, Overall Height 3 3/8 in, Overall Length 5 1/4 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Perforation Solid, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.