Zoro Homepage

Bench Scraper, 4-1/2 x 9-3/4 In, Purple

  • Mfr # 69628

  • Zoro # G4423781


product price: $6.89
/ea

Key Features

Overall Length
9 1/5 in
Blade Width
4 1/4 in
Handle Material
Polypropylene
Blade Material
Polypropylene
Blade Length
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69628
Zoro #
G4423781
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 1/5 in
Blade Width
4 1/4 in
Blade Length
4 1/4 in
Overall Height
9 1/4 in

Details

Item
Hand Scraper
Color
Purple
Handle Material
Polypropylene
Blade Material
Polypropylene
Features
No Seams or Cracks for Bacterial Growth, Sterilizable
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Metal Detectable
No
Working Temp.
-22 Degrees to 176 Degrees F
Scraper Design
1-Piece
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Scraper
Maximum Dishwasher Temperature
199 Degrees F
Autoclavable
Yes
NSF Certified
No
Maximum Temperature
183 Degrees F
Handle Included
No
Minimum Temperature
-22 Degrees F
Halal/Kosher
Halal, Kosher
Perforation
Solid
Maximum Autoclave Temperature
250 Degrees F

Description

Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 4 in, Blade Material Polypropylene, Blade Width 4 1/4 in, Features Color-Coded, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 9 1/4 in, Overall Length 7/8 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.