Zoro Homepage

Bench Scraper Item, Gray, Blade 8-1/2" W

  • Mfr # 696088

  • Zoro # G7443753


product price: $12.49
/ea

Key Features

Overall Length
5 1/4 in
Blade Width
8 1/2 in
Handle Material
Polypropylene
Blade Material
Polypropylene
Blade Length
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
696088
Zoro #
G7443753
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 1/4 in
Blade Width
8 1/2 in
Blade Length
5 1/4 in
Overall Height
5 1/4 in

Details

Item
Bench Scraper
Color
Gray
Handle Material
Polypropylene
Blade Material
Polypropylene
Standards
FDA Compliant
Working Temp.
-22 Degrees to 176 Degrees F
Metal Detectable
No
Tether Capable
Tether Ready
Scraper Design
1-Piece
Tether Style
Tether Ready
Product Type
Bench Scraper
Perforation
Solid
Halal/Kosher
Halal, Kosher
Handle Included
No
Maximum Temperature
183 Degrees F
Maximum Dishwasher Temperature
199 Degrees F
Autoclavable
Yes
NSF Certified
No
Maximum Autoclave Temperature
250 Degrees F
Minimum Temperature
-22 Degrees F

Description

Bench Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Bench Scraper, Autoclavable Yes, Blade Length 8 1/4 in, Blade Material Polypropylene, Blade Width 7/8 in, Features Color-Coded, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 5 1/4 in, Overall Length 8 1/4 in, Metal Detectable No, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.