Bench Scraper, Metal Detect, Gray, 8-1/2x5
Mfr # 6960MD5
Zoro # G7430236
product price: $26.69
/eaKey Features
Overall Length
5 1/4 in
Blade Width
8 1/2 in
Handle Material
Polypropylene
Blade Material
Polypropylene
Blade Length
5 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6960MD5
Zoro #
G7430236
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 1/4 in
Blade Width
8 1/2 in
Blade Length
5 1/4 in
Overall Height
7/8 in
Details
Item
Bench Scraper
Color
Light Gray
Handle Material
Polypropylene
Blade Material
Polypropylene
Features
Metal Detectable
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Scraper Design
1-Piece
Working Temp.
-22 Degrees to 176 Degrees F
Metal Detectable
Yes
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Bench Scraper
Minimum Temperature
-22 Degrees F
Halal/Kosher
Halal, Kosher
Maximum Dishwasher Temperature
199 Degrees F
Handle Included
No
Maximum Temperature
183 Degrees F
Autoclavable
Yes
Perforation
Solid
NSF Certified
No
Maximum Autoclave Temperature
250 Degrees F
Description
Bench Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Bench Scraper, Autoclavable Yes, Blade Length 8 1/4 in, Blade Material Polypropylene, Blade Width 7/8 in, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 7/8 in, Overall Length 8 1/4 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Perforation Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.