Zoro Homepage

Bench Scraper, Poly, 8-1/2 x 5 In, MD Blue

  • Mfr # 6960MD3

  • Zoro # G7430227


product price: $26.69
/ea

Key Features

Overall Length
5 1/4 in
Blade Width
8 1/2 in
Handle Material
Polypropylene
Blade Material
Polypropylene
Blade Length
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6960MD3
Zoro #
G7430227
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 1/4 in
Blade Width
8 1/2 in
Blade Length
5 1/4 in
Overall Height
7/8 in

Details

Item
Bench Scraper
Color
Blue
Handle Material
Polypropylene
Blade Material
Polypropylene
Features
Metal Detectable
Working Temp.
-22 Degrees to 176 Degrees F
Metal Detectable
Yes
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Scraper Design
1-Piece
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Bench Scraper
Autoclavable
Yes
NSF Certified
No
Halal/Kosher
Halal, Kosher
Minimum Temperature
-22 Degrees F
Perforation
Solid
Maximum Temperature
183 Degrees F
Maximum Dishwasher Temperature
199 Degrees F
Maximum Autoclave Temperature
250 Degrees F
Handle Included
No

Description

The Remco 6960MD3 Bench Scraper is the tool you need to scrape off paint, adhesives and other materials. It features a metal detectable blade so it can be used in production lines where metal detectors are used. The 8 1/2 x 5 in. polypropylene bench scraper has a blue color that stands out against most surfaces. It also has an overall length of 5 1/4 in., with a blade width of 8 1/2 in.. The one piece design makes this scraper easy to use and store, while its working temperature range of -22 degrees to 176 degrees F means it can be used on almost any surface. With the Remco 6960MD3 Bench Scraper, you will be able to clean up messes quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.