Zoro Homepage

Bench Scraper, Poly, Green, 8 1/2 x 5 In

  • Mfr # 69602

  • Zoro # G0155452


product price: $12.89
/ea

Key Features

Overall Length
5 1/4 in
Blade Width
8 1/2 in
Handle Material
Polypropylene
Blade Material
Polypropylene
Blade Length
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69602
Zoro #
G0155452
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 1/4 in
Blade Width
8 1/2 in
Blade Length
5 1/4 in
Overall Height
5 1/4 in

Details

Item
Bench Scraper
Color
Green
Handle Material
Polypropylene
Blade Material
Polypropylene
Features
Molded-in Finger Loop
Scraper Design
1-Piece
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Working Temp.
-22 Degrees to 176 Degrees F
Metal Detectable
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Bench Scraper
Autoclavable
Yes
Maximum Temperature
183 Degrees F
Perforation
Solid
Maximum Autoclave Temperature
250 Degrees F
Halal/Kosher
Halal, Kosher
Minimum Temperature
-22 Degrees F
Handle Included
No
Maximum Dishwasher Temperature
199 Degrees F
NSF Certified
No

Description

The Remco 69602 Bench Scraper is a high-quality tool that can be used for scraping, cleaning and removing dried paint, varnish, glue and other material from flat surfaces. The bench scraper has a molded-in finger loop to provide stability and control when in use. It has an overall length of 5 1/4 in. and a blade length of 5 1/4 in. The 8 1/2 x 5" polypropylene blade is designed to scrape smooth surfaces such as drywall or hard floors without scratching them. It also features a tether cap for attaching the bench scraper to your belt or tool bag. This Remco Green Poly Bench Scraper will help you get rid of unwanted material with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.