Zoro Homepage

Bench Scraper, Poly, Red, 8 1/2 x 5 In

  • Mfr # 69604

  • Zoro # G0155477


product price: $12.89
/ea

Key Features

Overall Length
5 1/4 in
Blade Width
8 1/2 in
Handle Material
Polypropylene
Blade Material
Polypropylene
Blade Length
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69604
Zoro #
G0155477
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 1/4 in
Blade Width
8 1/2 in
Blade Length
5 1/4 in
Overall Height
5 1/4 in

Details

Item
Bench Scraper
Color
Red
Handle Material
Polypropylene
Blade Material
Polypropylene
Features
Molded-in Finger Loop
Scraper Design
1-Piece
Metal Detectable
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Working Temp.
-22 Degrees to 176 Degrees F
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Bench Scraper
Perforation
Solid
NSF Certified
No
Minimum Temperature
-22 Degrees F
Handle Included
No
Maximum Dishwasher Temperature
199 Degrees F
Autoclavable
Yes
Maximum Temperature
183 Degrees F
Maximum Autoclave Temperature
250 Degrees F
Halal/Kosher
Halal, Kosher

Description

When you need to scrape or level a surface, this Remco Bench Scraper is the perfect tool for the job. With a molded-in finger loop, you can work with ease and comfort. The 5 1/4 in. long blade is made of polypropylene and has an 8 1/2 in. width. The red bench scraper comes with a tether capablity so it can be tethered to your belt or tools pouch. This scraper has a working temperature range of -22 degrees F to 176 degrees F and can withstand temperatures up to 176 degrees F. This Remco Bench Scraper will help you get through your project quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.