Zoro Homepage

Bench Scraper, Poly, White, 8 1/2 x 5 In

  • Mfr # 69605

  • Zoro # G0155486


product price: $12.89
/ea

Key Features

Overall Length
5 1/4 in
Blade Width
8 1/2 in
Handle Material
Polypropylene
Blade Material
Polypropylene
Blade Length
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69605
Zoro #
G0155486
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 1/4 in
Blade Width
8 1/2 in
Blade Length
5 1/4 in
Overall Height
5 1/4 in

Details

Item
Bench Scraper
Color
White
Handle Material
Polypropylene
Blade Material
Polypropylene
Features
Molded-in Finger Loop
Metal Detectable
No
Working Temp.
-22 Degrees to 176 Degrees F
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Scraper Design
1-Piece
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Bench Scraper
NSF Certified
No
Autoclavable
Yes
Maximum Dishwasher Temperature
199 Degrees F
Handle Included
No
Minimum Temperature
-22 Degrees F
Perforation
Solid
Maximum Autoclave Temperature
250 Degrees F
Halal/Kosher
Halal, Kosher
Maximum Temperature
183 Degrees F

Description

This Remco Bench Scraper is a handy tool for cleaning and removing residue from surfaces. Made of polypropylene, the scraper has a blade length of 5 1/4 in. and an overall length of 5 1/4 in. The blade is 8 1/2 in. wide, giving you more surface area to work with. It has a molded-in finger loop for added control and safety during use. This Remco Bench Scraper offers high performance at an affordable price point.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.