Shop All Shovels and Scoops
Remco
Hygienic Square Point Shovel, Polypropylene Blade, 37-1/2 in L Blue Polypropylene Handle
Mfr # 6981MD3
Zoro # G3787621
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial Fishing and Other Food Handling
- Blade Width 11 in
- Overall Length 37-1/2 in
- Blade Type Square Point
- Handle Material Polypropylene
Product Information
- Brand Remco
- MFR # 6981MD3
- Zoro # G3787621
- UPC # 812904022596
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Blade Width | 11 in |
Overall Length | 37-1/2 in |
Blade Length | 14 in |
Handle Length | 37-1/2 in |
Overall Height | 37 1/2 in |
Details
Description
Hygienic Shovel, Maximum Autoclave Temperature 250 Degrees F, Application Commercial Fishing, Dairy, Meat, General Food Handling, Poultry Industry, Seafood, Autoclavable Yes, Product Type Shovel, FDA Compliant Yes, Halal/Kosher Halal, Kosher, Blade Length 14 in, Blade Material Polypropylene, Blade Type Square Point, Blade Width 10 1/4 in, Features One-Piece Metal Detectable, Handle Material Polypropylene, Handle Style D Handle, Maximum Temperature 183 Degrees F, Minimum Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 5P8433 2701535 O Ring Kit Fits Caterpillar (4C4784)
- FIMCO 30 gal. Manifold Spot Sprayer, 15 ft. Hose Length (LG-30-SM)
- ILC Replacement for Fisher Price Flm96 Dune Racer Extreme Steering Post FOR Dune Racer Flm96 (FLM96 DUNE RACER EXTREME STEERING POST FOR DUNE R)
- AFTERMARKET Fresh Cab Botanical Rodent Repellent Mouse Mice (1 Box / 4 Pouches) (OTK20-0059)
- REMCO #4 Industrial Square Point Shovel, Plastic Blade, 28 in L Black Polypropylene Handle (6985SS)
- REMCO #3 Industrial Shovel Blade, Plastic Blade, 7 in L Black Polypropylene Handle (6895SS)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Purple Polypropylene Handle (69818)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Pink Polypropylene Handle (69821)
- REMCO Tuffy Unbreakable Scoop Shovel (14449)
- REMCO #4 Industrial Square Point Shovel, Plastic Blade, 23 in L Black Polypropylene Handle (6900SS)
- WESTWARD 14 ga Round Point Shovel, Steel Blade, 48 in L Yellow Fiberglass Handle (3YU82)
- Remco Lawn & Garden Tools