Shop All Shovels and Scoops
Remco
Hygienic Shovel, Polypropylene Blade, Blue Polypropylene Handle
Mfr # 6982MD3
Zoro # G3787664
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Shovel Design 1-Piece
- Blade Material Polypropylene
- Blade Type Square Point
- Features One-Piece Metal Detectable
Product Information
- Brand Remco
- MFR # 6982MD3
- Zoro # G3787664
- UPC # 812904022688
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Blade Width | 14 in |
Blade Length | 17 in |
Overall Length | 42 in |
Details
Description
Hygienic Shovel, Maximum Autoclave Temperature 250 Degrees F, Application Commercial Fishing, Dairy, Meat, General Food Handling, Poultry Industry, Seafood, Autoclavable Yes, Product Type Shovel, FDA Compliant Yes, Halal/Kosher Halal, Kosher, Blade Length 17 in, Blade Material Polypropylene, Blade Type Square Point, Blade Width 13 3/4 in, Features One-Piece Metal Detectable, Handle Material Polypropylene, Handle Style D Handle, Maximum Temperature 183 Degrees F, Minimum Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bearing-Ball .25 X (741-04425)
- KOHLER Cover Rain Cap (62 096 25-S)
- ILC Replacement for Power Wheels Dpp94 Barbie Escalade Dance Party Steering Wheel (cdd13) (DPP94 BARBIE ESCALADE DANCE PARTY STEERING WHEEL)
- AFTERMARKET Fan Support Fits InternationalCaseIH MX240 MX255 MX270 MX285 (WN-J945330-PEX)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Yellow Polypropylene Handle (69816)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Yellow Polypropylene Handle (69826)
- REMCO #3 Industrial Square Point Shovel, Plastic Blade, 36 in L Black ABS Plastic Handle (6880EBG)
- REMCO #3 Industrial Square Point Shovel, Plastic Blade, 30 in L Black Polypropylene Handle (6896SS)
- REMCO #4 Industrial Square Point Shovel, Plastic Blade, 28 in L Black Polypropylene Handle (6985SS)
- REMCO Shovel, Polypropylene Blade, 40.5 in L Green (GEN305)
- L.H. DOTTIE 12 ga Sharpshooter Point Shovel, AISI 1055 Carbon Steel Blade, 27 in L Yellow Fiberglass Handle (SHDSS)
- Remco Lawn & Garden Tools