Zoro Homepage

Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Yellow, Polypropylene

  • Mfr # 5382806

  • Zoro # G510870060


product price: $24.69
/ea

Key Features

Brush Type
Bottle Brush
Bristle Firmness
Medium
Brush Length
6 1/2 in
Handle Length
10 1/4 in
Handle Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5382806
Zoro #
G510870060
UPC #
-
Country of Origin
Denmark

Dimensions

Brush Length
6 1/2 in
Handle Length
10 1/4 in
Bristle Length
1 1/4 in
Overall Length
16 7/8 in
Head Width
3 1/8 in

Details

Brush Type
Bottle Brush
Bristle Firmness
Medium
Bristle Color
Yellow
Handle Color
Yellow
Bristle Material
Polybutylene Terephthalate
Handle Material
Polypropylene
Item
Bottle Brush
Minimum Temperature
-4 Degrees F
Features
Dishwasher and Autoclave Safe, Ergonomic Design
For Material Type
Metal, Nylon, PVC, Stainless Steel
Antimicrobial
Yes
Chemical Resistant
Yes
Surface Type
Wet
Handle Style
Straight

Description

Bottle Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Polybutylene Terephthalate, Handle Material Polypropylene, Brush Length 6 1/2 in, Handle Length 10 1/4 in, Head Width 3 1/8 in, Bristle Color Yellow, Overall Length 16 7/8 in, Chemical Resistant Yes, Bristle Length 1 1/4 in, Brush Type Bottle Brush, Features Dishwasher and Autoclave Safe, Ergonomic Design, Handle Color Yellow, Minimum Temperature -4 Degrees F, Surface Type Wet, Antimicrobial Yes, FDA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.