Zoro Homepage

Cleaning Brush, Ergonomic, Polyester

  • Mfr # 44019

  • Zoro # G813753497


product price: $7.59
/ea

Key Features

Brush Type
Detail Brush
Bristle Firmness
Stiff
Bristle Color
Black
Brush Length
2 in
Handle Length
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44019
Zoro #
G813753497
UPC #
-
Country of Origin
Denmark

Dimensions

Brush Length
2 in
Handle Length
5 1/2 in
Bristle Length
5/8 in
Overall Length
8 1/8 in
Head Width
1/2 in

Details

Brush Type
Detail Brush
Bristle Firmness
Stiff
Bristle Color
Black
Handle Color
Black
Bristle Material
Polyester
Handle Material
Polypropylene
Item
Detail Brush
Chemical Resistant
Yes
Temperature Resistant
Yes
Features
Hanging Hole
For Surface Texture
Multi-surface
For Material Type
Rubber
Minimum Temperature
-4 Degrees F
Handle Style
Ergonomic

Description

Detail Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.