
Collapsible Emergency Blade Shovel, Orange
Mfr # 6880EBO
Zoro # G311231022
product price: $42.49
/eaKey Features
Overall Height
36-1/2 in
Width
10.1 in
Handle Color
Orange
Overall Length
1.7 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6880EBO
Zoro #
G311231022
UPC #
812904022176
Country of Origin
United States
Dimensions
Overall Height
36-1/2 in
Width
10.1 in
Overall Length
1.7 in
Details
Item
Shovel
Handle Color
Orange
Color
Orange
Description
This compact shovel is ideal for spill kit applications, as well as a wide variety of other uses. Constructed of injection-molded ABS plastic, it will not damage tires or truck beds. It is non-sparking, chemical and corrosion resistant, making it an excellent addition to spill kits. It collapses for easy storage in commercial trucks or vehicles-or even your family car. Patent No. US 6,412,843 B1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.