Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dough Cutter, 5 3/4 in L, Yellow

  • Mfr # 40576

  • Zoro # G812535490


product price: $18.89
/ea

Key Features

Blade Material
Stainless Steel
Blade Length
5 3/4 in
Blade Width
5 3/4 in
Overall Length
5 3/4 in
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40576
Zoro #
G812535490
UPC #
-
Country of Origin
Denmark

Dimensions

Blade Length
5 3/4 in
Blade Width
5 3/4 in
Overall Length
5 3/4 in
Overall Height
4 1/2 in

Details

Item
Dough Cutter
Blade Material
Stainless Steel
NSF Certified
No
Color
Yellow
Features
Flexible Blade, Hanging Hole, Rounded Edges
Handle Material
Polypropylene
Handle Included
Yes
Halal/Kosher
Halal, Kosher
Metal Detectable
No
Autoclavable
Yes
Maximum Temperature
388 Degrees F
Minimum Temperature
-4 Degrees F
Product Type
Dough Cutter
Perforation
Solid
Maximum Dishwasher Temperature
199 Degrees F
Maximum Autoclave Temperature
250 Degrees F

Description

Dough Cutter, Halal/Kosher Halal, Kosher, Minimum Temperature -4 Degrees F, Product Type Dough Cutter, Autoclavable Yes, Blade Length 5 3/4 in, Blade Material Stainless Steel, Blade Width 5 3/4 in, Features Flexible Blade, Hanging Hole, Rounded Edges, Handle Included Yes, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 388 Degrees F, Overall Height 4 1/2 in, Overall Length 5 3/4 in, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.