Shop All Shovels and Scoops
Remco
Ergonomic Square Point Shovel, Polypropylene Blade, 30 in L Yellow Polypropylene Handle
Mfr # 69846
Zoro # G4824951
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polypropylene
- Blade Length 18 in
- Working Temp. -22 Degrees to 176 Degrees F
- Application For Meat, Dairy, Seafood and Poultry Processing As Well as Commercial Fishing and Other Food Handling Applications
- Blade Material Polypropylene
Product Information
- Brand Remco
- MFR # 69846
- Zoro # G4824951
- UPC # 812904021919
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Blade Length | 18 in |
Blade Width | 14 in |
Overall Length | 48 in |
Handle Length | 30 in |
Overall Height | 48 in |
Details
Description
Ergonomic Shovel, Maximum Autoclave Temperature 250 Degrees F, Application Agriculture, Chemical, Commercial Fishing, Dairy, General Food Handling, Industrial, Material Handling, Meat, Poultry Industry, Seafood, Autoclavable Yes, Product Type Ergonomic Shovel, FDA Compliant Yes, Blade Length 18 in, Blade Material Polypropylene, Blade Type Square Point, Blade Width 14 in, Handle Material Polypropylene, Handle Style D Handle, Maximum Temperature 176 Degrees F, Minimum Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Sod Cutter, 3" Blade (41044)
- LANDSCAPERS SELECT Hose Connector Set 3/4 4Pc (GC520+GC540+GC522)
- KENYON 14 ga Trenching V Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89224)
- MIDWEST AIR TECHNOLOGIES 42x72 Bent Walk Gate (328304A)
- REMCO #3 Industrial Shovel Blade, Plastic Blade, 7 in L Black Polypropylene Handle (6895SS)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Black Polypropylene Handle (69819)
- REMCO #4 Industrial Square Point Shovel, Plastic Blade, 23 in L Black Polypropylene Handle (6900SS)
- REMCO #3 Safety Square Point Shovel, Plastic Blade, 30 in L Black Polypropylene Handle (6896BKSS)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Green Polypropylene Handle (69822)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Black Polypropylene Handle (69829)
- STRUCTRON Irrigation Shovel, Steel Blade, 46.5 in L Natural Hardwood Handle (49181)
- Remco Lawn & Garden Tools