Ergonomic Shovel, Polypropylene Blade, Polypropylene Handle (Discontinued)
- Mfr # 69842
- Zoro # G4817854
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69842
Zoro #
G4817854
UPC #
812904021872
Country of Origin
United States
Dimensions
Blade Length
18 in
Blade Width
14 in
Overall Length
48 in
Details
Handle Material
Polypropylene
Blade Material
Polypropylene
Handle Type
D-Handle
Item
Ergonomic Shovel
Working Temp.
-22 Degrees to 176 Degrees F
Metal Detectable
No
Color
Green
Shovel Design
1-Piece
Blade Type
Square Point
Application
For Meat, Dairy, Seafood and Poultry Processing As Well as Commercial Fishing and Other Food Handling Applications
Product Type
Ergonomic Shovel
Autoclavable
Yes
Minimum Temperature
-22 Degrees F
Handle Style
D Handle
Reinforced Handle
No
Maximum Autoclave Temperature
250 Degrees F
Maximum Temperature
176 Degrees F
Reinforced Blade
No
NSF Certified
No
Description
Ergonomic Shovel, Maximum Autoclave Temperature 250 Degrees F, Application Agriculture, Chemical, Commercial Fishing, Dairy, General Food Handling, Industrial, Material Handling, Meat, Poultry Industry, Seafood, Autoclavable Yes, Product Type Ergonomic Shovel, FDA Compliant Yes, Blade Length 18 in, Blade Material Polypropylene, Blade Type Square Point, Blade Width 14 in, Handle Material Polypropylene, Handle Style D Handle, Maximum Temperature 176 Degrees F, Minimum Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.