Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergonomic Square Point Shovel, Polypropylene Blade, 50 in L, Green

  • Mfr # 56112

  • Zoro # G4817617


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Handle Length
50 in
Handle Material
Polypropylene
Blade Material
Polypropylene
Handle Type
D-Handle
Handle Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56112
Zoro #
G4817617
UPC #
-
Country of Origin
Denmark

Dimensions

Handle Length
50 in
Blade Length
11 in
Blade Width
10-1/4 in
Overall Length
50 in
Overall Height
50 in

Details

Handle Material
Polypropylene
Blade Material
Polypropylene
Handle Type
D-Handle
Handle Color
Green
Weight
3.44 lbs
Item
Ergonomic Square Point Shovel
Blade Type
Square Point
Metal Detectable
No
Color
Green
Shovel Design
1-Piece
Application
For Meat, Dairy Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial
Working Temp.
-4 Degrees to 212 Degrees F
Features
Halal, Kosher; 1-Piece
Standards
FDA Compliant
Maximum Temperature
212 Degrees F
Handle Style
D Handle
NSF Certified
No
Maximum Autoclave Temperature
250 Degrees F
Reinforced Handle
No
Reinforced Blade
No
Autoclavable
Yes
Halal/Kosher
Halal, Kosher
Minimum Temperature
-4 Degrees F
Blade Color
Green
Duty Rating
Heavy Duty
Number of Ribs
1

Description

Ergonomic Shovel, Maximum Autoclave Temperature 250 Degrees F, Application Agriculture, Chemical, Commercial Fishing, Dairy, General Food Handling, Industrial, Material Handling, Meat, Poultry Industry, Seafood, Autoclavable Yes, Product Type Ergonomic Shovel, FDA Compliant Yes, Halal/Kosher Halal, Kosher, Blade Length 13 1/4 in, Blade Material Polypropylene, Blade Type Square Point, Blade Width 10 3/4 in, Handle Material Polypropylene, Handle Style D Handle, Maximum Temperature 212 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.