Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergonomic Square Point Shovel, Polypropylene Blade, 50 in L, Yellow

  • Mfr # 56116

  • Zoro # G4824976


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Handle Length
50 in
Handle Material
Polypropylene
Blade Material
Polypropylene
Handle Type
D-Handle
Handle Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56116
Zoro #
G4824976
UPC #
-
Country of Origin
Denmark

Dimensions

Handle Length
50 in
Overall Length
50 in
Blade Length
11 in
Blade Width
10-1/4 in
Overall Height
50 in

Details

Handle Material
Polypropylene
Blade Material
Polypropylene
Handle Type
D-Handle
Handle Color
Yellow
Weight
3.44 lbs
Item
Ergonomic Square Point Shovel
Color
Yellow
Blade Type
Square Point
Working Temp.
-4 Degrees to 212 Degrees F
Shovel Design
1-Piece
Metal Detectable
No
Application
For Meat, Dairy Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial
Features
Halal, Kosher; 1-Piece
Standards
FDA Compliant
Handle Style
D Handle
Reinforced Handle
No
Maximum Temperature
212 Degrees F
Maximum Autoclave Temperature
250 Degrees F
Autoclavable
Yes
Reinforced Blade
No
NSF Certified
No
Halal/Kosher
Halal, Kosher
Minimum Temperature
-4 Degrees F
Blade Color
Yellow
Number of Ribs
1
Duty Rating
Heavy Duty

Description

Ergonomic Shovel, Maximum Autoclave Temperature 250 Degrees F, Application Agriculture, Chemical, Commercial Fishing, Dairy, General Food Handling, Industrial, Material Handling, Meat, Poultry Industry, Seafood, Autoclavable Yes, Product Type Ergonomic Shovel, FDA Compliant Yes, Halal/Kosher Halal, Kosher, Blade Length 13 1/4 in, Blade Material Polypropylene, Blade Type Square Point, Blade Width 10 3/4 in, Handle Material Polypropylene, Handle Style D Handle, Maximum Temperature 212 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.