Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergonomic Square Point Shovel, Polypropylene Blade, 51.2 in L, Blue

  • Mfr # 56013

  • Zoro # G4817574


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Handle Length
51.2 in
Handle Material
Polypropylene
Blade Material
Polypropylene
Handle Type
D-Handle
Handle Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56013
Zoro #
G4817574
UPC #
-
Country of Origin
Denmark

Dimensions

Handle Length
51.2 in
Blade Length
12-1/2 in
Blade Width
13-1/2 in
Overall Length
51 in
Overall Height
51 in

Details

Handle Material
Polypropylene
Blade Material
Polypropylene
Handle Type
D-Handle
Handle Color
Blue
Weight
4.10 lbs
Item
Ergonomic Square Point Shovel
Color
Blue
Blade Type
Square Point
Application
For Meat, Dairy Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial
Working Temp.
-4 Degrees to 212 Degrees F
Metal Detectable
No
Shovel Design
1-Piece
Features
Halal, Kosher; 1-Piece
Standards
FDA Compliant
Maximum Autoclave Temperature
250 Degrees F
Autoclavable
Yes
Halal/Kosher
Halal, Kosher
Reinforced Blade
No
Minimum Temperature
-4 Degrees F
Handle Style
D Handle
NSF Certified
No
Maximum Temperature
212 Degrees F
Reinforced Handle
No
Blade Color
Blue
Duty Rating
Heavy Duty
Number of Ribs
1

Description

Ergonomic Shovel, Maximum Autoclave Temperature 250 Degrees F, Application Agriculture, Chemical, Commercial Fishing, Dairy, General Food Handling, Industrial, Material Handling, Meat, Poultry Industry, Seafood, Autoclavable Yes, Product Type Ergonomic Shovel, FDA Compliant Yes, Halal/Kosher Halal, Kosher, Blade Length 14 7/8 in, Blade Material Polypropylene, Blade Type Square Point, Blade Width 13 5/8 in, Handle Material Polypropylene, Handle Style D Handle, Maximum Temperature 212 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.