Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergonomic Square Point Shovel, Polypropylene Blade, 51.2 in L, Red

  • Mfr # 56014

  • Zoro # G4817583


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Handle Length
51.2 in
Handle Material
Polypropylene
Blade Material
Polypropylene
Handle Type
D-Handle
Handle Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56014
Zoro #
G4817583
UPC #
-
Country of Origin
Denmark

Dimensions

Handle Length
51.2 in
Overall Length
51 in
Blade Length
12-1/2 in
Blade Width
13-1/2 in
Overall Height
51 in

Details

Handle Material
Polypropylene
Blade Material
Polypropylene
Handle Type
D-Handle
Handle Color
Red
Weight
4.10 lbs
Item
Ergonomic Square Point Shovel
Metal Detectable
No
Color
Red
Working Temp.
-4 Degrees to 212 Degrees F
Blade Type
Square Point
Application
For Meat, Dairy Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial
Shovel Design
1-Piece
Features
Halal, Kosher; 1-Piece
Standards
FDA Compliant
Reinforced Blade
No
Reinforced Handle
No
Autoclavable
Yes
Minimum Temperature
-4 Degrees F
Maximum Temperature
212 Degrees F
Halal/Kosher
Halal, Kosher
NSF Certified
No
Maximum Autoclave Temperature
250 Degrees F
Handle Style
D Handle
Blade Color
Red
Duty Rating
Heavy Duty
Number of Ribs
1

Description

Ergonomic Shovel, Maximum Autoclave Temperature 250 Degrees F, Application Agriculture, Chemical, Commercial Fishing, Dairy, General Food Handling, Industrial, Material Handling, Meat, Poultry Industry, Seafood, Autoclavable Yes, Product Type Ergonomic Shovel, FDA Compliant Yes, Halal/Kosher Halal, Kosher, Blade Length 14 7/8 in, Blade Material Polypropylene, Blade Type Square Point, Blade Width 13 5/8 in, Handle Material Polypropylene, Handle Style D Handle, Maximum Temperature 212 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.