Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remco 103-1/2" to 193-1/2" Threaded Extension Handle, 1 1/4 in Dia, White, Fiberglass 6269N

103-1/2" to 193-1/2" Threaded Extension Handle, 1 1/4 in Dia, White, Fiberglass (Discontinued)

  • Mfr # 6269N
  • Zoro # G4394476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6269N
Zoro #
G4394476
UPC #
812904022015
Country of Origin
United States

Dimensions

Handle Length
8 ft. 6" to 16 ft.
Handle Diameter
1 1/4 in
Length
103-1/2" to 193-1/2"
Dia.
1-1/2"
Minimum Telescoping Length
104 in
Maximum Telescoping Length
194 in

Details

Connection Type
Threaded
Handle Material
Fiberglass
Handle Color
White
Item
Extension Handle
Color
White
For Use With
Vikan Ceiling Squeegees
Includes
Drain
Material
Fiberglass
Broom Handle Tip Material
Plastic
Broom Connection Type
Threaded
Features
Color Coding System
Grip Style
Ribbed
Product Type
Extension Handle
Connection Thread Type
European
Grip Material
Fiberglass
Tip Material
Plastic
Connection Thread Type
European

Description

Extension Handle, Connection Type Threaded, Material Fiberglass, Minimum Telescoping Length 104 in, Maximum Telescoping Length 194 in, Connection Thread Type European, Handle Diameter 1 1/4 in, Grip Material Fiberglass, Grip Style Ribbed, Color White, Color Coding System Yes, Includes Drain, Product Type Extension Handle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.