Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

98-3/4" to 185-1/2" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum

  • Mfr # 6268

  • Zoro # G9485585


product price: $81.65
/ea
Free Shipping & Returns

Key Features

Connection Type
Threaded
Handle Material
Aluminum
Handle Diameter
1 1/4 in
Handle Color
Yellow
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6268
Zoro #
G9485585
UPC #
-
Country of Origin
United States

Dimensions

Handle Diameter
1 1/4 in
Length
98-3/4" to 185-1/2"
Dia.
1-1/3"
Minimum Telescoping Length
99 in
Maximum Telescoping Length
186 in

Details

Connection Type
Threaded
Handle Material
Aluminum
Handle Color
Yellow
Item
Extension Handle
Material
Fiberglass
For Use With
Vikan Ceiling Squeegees
Color
Yellow
Broom Connection Type
Threaded
Broom Handle Tip Material
Plastic
Grip Style
Ribbed
Product Type
Extension Handle
Connection Thread Type
European
Grip Material
Fiberglass
Tip Material
Plastic

Description

Extension Handle, Connection Type Threaded, Material Aluminum, Minimum Telescoping Length 99 in, Maximum Telescoping Length 186 in, Connection Thread Type European, Handle Diameter 1 1/4 in, Grip Material Fiberglass, Grip Style Ribbed, Color Yellow, Color Coding System No, Product Type Extension Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.