Floor Scraper, Stiff, 10-1/4", Nylon
Mfr # 29119
Zoro # G4283045
product price: $31.69
/eaKey Features
Blade Width
10 1/4 in
Blade Length
7 in
Blade Material
Plastic
Overall Length
1 1/4 in
Blade Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29119
Zoro #
G4283045
UPC #
-
Country of Origin
United States
Dimensions
Blade Width
10 1/4 in
Blade Length
7 in
Overall Length
1 1/4 in
Overall Height
6 7/8 in
Details
Item
Scraper
Blade Material
Plastic
Blade Type
Standard
Knife / Scraper Sub-Category
Scrapers
Color
Black
Handle Design
Tapered
Number of Pieces
1
Includes
Handle
Features
Heavy-Duty
Application
Scraping of floors
Type
Floor
Handle Type
European-thread
Blade Edge Type
Straight
Blade Shape
Straight
Non-Sparking Status
No
Blade Flexibility
Stiff
NSF Certified
No
Meets/Exceeds
FDA requirements
Number of Cutting Edges
1
Description
Scraper, Product Type Scraper, Blade Length 7 in, Blade Material Plastic, Blade Width 10 1/4 in, Features Heavy-Duty, Handle Material Not Applicable, Overall Height 6 7/8 in, Overall Length 1 1/4 in, NSF Certified No, FDA Compliant Yes, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.