Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70725/29385
Zoro #
G0144322
UPC #
-
Country of Origin
Denmark
Dimensions
Squeegee Blade Width
24 in
Length
59"
Details
Item
Floor Squeegee
Squeegee Blade Shape
Straight
Material
Rubber
Application
Floor Squeegee
Squeegee Handle Included
With Handle
Squeegee Frame Material
Plastic
Squeegee Blade Material
Foam Rubber
Color
White
Color Coding System
Yes
Squeegee Application
Floor Squeegee
Includes
Mfr. No. 70725, 29385
Description
Floor Squeegee, Application Floor Squeegee, Color Coding System Yes, Frame Material Polypropylene, Includes Mfr. No. 70725, 29385
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.