Zoro Homepage

Hand Held Dust Pan, Black, Polypropylene

  • Mfr # 6350

  • Zoro # G0148671


product price: $7.75
/ea

Key Features

Basic Dust Pan Material
Plastic
Overall Dust Pan Width
12 in
Dust Pan Color
Black
Color Coding System
No
Overall Dust Pan Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6350
Zoro #
G0148671
UPC #
-
Country of Origin
United States

Dimensions

Overall Dust Pan Width
12 in
Overall Dust Pan Depth
12 in
Overall Width
12 1/8 in
Overall Length
12"
Overall Depth
12 in

Details

Item
Handheld Dust Pan
Basic Dust Pan Material
Plastic
Dust Pan Color
Black
Color Coding System
No
Dust Pan Lid Options
No Lid
Material
Polypropylene
Color
Black
Specific Dust Pan Material
Polypropylene
Tool Type
Dust Pan
Includes Dust Pan Lid
No

Description

Handheld Dust Pan, Tool Type Dust Pan, Material Polypropylene, Overall Width 12 1/8 in, Overall Depth 12 in, Color Black, Color Coding System No, Dust Pan Type Handheld Standard, Includes Dust Pan Lid No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.